Beli temperature and humidity sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Mulai

    Rp3.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  2. SIEMENS Temperature & Humidity Sensors
    Mulai

    Rp589.900

    SIEMENS Temperature & Humidity Sensors
    Deskripsi:
    Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.
    atribut:
    • UNSPSC: 41112209
    • For Use With Building Automation Systems: Building Automation System Compatible
    • Measurement Type: Single
  3. Smart Sensor Humidity Temperature Meter
    Mulai

    Rp1.499.900

    Smart Sensor Humidity Temperature Meter
    Deskripsi:
    SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.
    atribut:
    • Display: LCD reading display
    • Humidity Measuring Range (%RH): 5~98
    • Power Supply (V): 9 battery (Not include due to air limit)
    • Dimensions (mm): 156x66x33
    • Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
    • Temperature Measurement Range (°C): -10 to 50
  4. Autonics Temperature Sensors THD Series
    Mulai

    Rp399.900

    Autonics Temperature Sensors THD Series
    Deskripsi:
    The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
  5. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  6. Hioki Temperature Logger
    Mulai

    Rp3.099.900

    Hioki Temperature Logger
    Deskripsi:
    A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
  7. Leka Humidity Meter
    Mulai

    Rp219.900

    Leka Humidity Meter
    Deskripsi:
    Cocok digunakan di kamar bayi, kamar tidur, meja belajar, dapur, kamar mandi, garasi, atau dimanapun yang diinginkan. Disarankan utk DIGUNAKAN BERBARENGAN dengan LEKA DH6221 Dehumidifier atau AP8200 Smart Air Purifier & HumidifierIndikator humidity meter:1. DRY - ruangan terlalu kering, indikator kelembapan dibawah 30%2. COMFORT - tingkat kelembaban ideal, indikator diantara 30-60%3. WET - ruangan terlalu lembab, indikator diatas 60%
    atribut:
    • Dimensi (cm): 11x10x2.5
    • Sumber Daya: 2 x Baterai AAA, 1.5V
    • Pengukuran Kelembapan (%): 10-99%
    • Coverage Area (m²): 10
  8. Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2
    atribut:
    • Internal capacity: One
    • Order Code: 54992027
    • Product Number: SKL7542
    • Mass (g): 35
    • TRUSCO Number: 206-5393
  9. TESTO Humidity/Temperature Probe (Digital)
    Mulai

    Rp7.099.900

    TESTO Humidity/Temperature Probe (Digital)
    Deskripsi:
    Use the humidity/temperature probe with the compatible testo multifunction measuring instrument (please order separately) to measure relative humidity and air temperature. Dew point, wet bulb temperature, absolute humidity as well as the heating and cooling output are calculated at the same time. Humidity/temperature probe - featuresUse the fixed cable on the handle to connect the humidity/temperature probe to the measuring instrument (please order separately).Particularly useful: store individual readings directly in the measuring instrument by pressing the button on the humidity/temperature probe. The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. These trends enable you to evaluate changes in the data.Proven quality from Testo: you can depend on reliable measurement results, because the humidity/temperature probe is equipped with our long-term stable humidity sensor. This is traceable to international humidity standards, such as ILAC, PTB and NIST. Space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the humidity sensor needs to be replaced in the distant future, you can change the probe head. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration - so the measuring instrument remains in continuous use. Areas of application for the humidity/temperature probeStorage and refrigerated rooms: Thanks to a large measuring range of 0 to 100% RH and -20 to +70 °C, you can measure relative humidity and air temperature in storage and refrigerated rooms with reliability.Work rooms: If the air is too dry or too humid, this affects our well-being and the comfort level. Use the humidity/temperature probe to monitor relative humidity, air temperature, dew point and wet bulb temperature in work rooms. For long-term measurements, measurement data trends can be recorded in the compatible measuring instrument.Ventilation ducts: With a probe head diameter of 12 mm, the probe is ideal for humidity and air temperature measurements in ventilation ducts. Dew point, wet bulb temperature and absolute humidity are automatically calculated in the compatible measuring instrument.Refrigeration systems and heat pumps: Heating and cooling output are important parameters for adjusting refrigeration systems and heat pumps. Use the humidity/temperature probe to measure the relative humidity and air temperature (for this measurement please order two humidity/temperature probes). The heating and cooling output are automatically calculated in the compatible measuring instrument.  Product Includes: Humidity/temperature probe (Ø 12 mm) (consisting of humidity/temperature probe head and cable handle (cable length 1.4 m)); 4 x AA batteries and calibration protocol.Please do not use the probe in condensing atmospheres. For continuous application in high-humidity ranges    > 80% RH at ≤ 30 °C for > 12 h    > 60% RH at > 30 °C for > 12 hplease contact Testo Service or contact us via the Testo website.
    atribut:
    • Operating Temperature (°C): -5 to +50
    • Storage Temperature: -20 to +60 °C
    • Diameter Probe shaft (mm): 12
    • Dimensions (mm): 290x50x40
    • Length Probe shaft (mm): 140
    • Product Color : Black/Orange
  10. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
    atribut:
    • Measurement Item: Temperature, Humidity
  11. Autonics I/O Terminal Blocks ACS Series
    Mulai

    Rp179.900

    Autonics I/O Terminal Blocks ACS Series
    Deskripsi:
    The ACS series common terminal blocks come equipped with common wiring on the PCB, not required jumper bars. The terminal block features screw connection type for easy and secure connection. The compact design with 2-line arrangement allows flexible installation in limited spaces. The ACS series feature excellent environmental resistance by using a transparent hinge protective cover to protect the product from dust and debris.
    atribut:
    • Current Range (A): Max. 10
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Material: Case & Base: Modified Polyphenylene Oxide, Terminal Pin: Brass
    • Certification: CE
    • Dielectric Strength (V/Hz): 2700 AC-50/60 for 1minute
    • Environment Temperature Level (°C): -15 to 55, enclosed space: -25 to 65
    • Insulation Resistance (MΩ): ≥1000 (at 500VDC megger)
    • Terminal Pitch (mm): 7
  12. APC NetBotz Wireless Temperature & Humidity Sensor
    Mulai

    Rp2.699.900

    APC NetBotz Wireless Temperature & Humidity Sensor
    Deskripsi:
    Wireless sensor that monitors temperature and humidity in the Data Center or Distributed Network Closet
    atribut:
    • Maximum Height (mm): 19
    • Maximum Width (mm): 38
    • Maximum Depth (mm): 38
    • Color: Grey
    • Operating Temperature (°C): 0 to 45
    • RoHS: Compliant
    • Reach: REACH: Contains No SVHCs
    • Sensor Humidity Range: ±3% RH from 11% to 89% RH %
    • Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
  13. Elitech Data Logger Suhu dan Kelembaban
    Mulai

    Rp929.900

    Elitech Data Logger Suhu dan Kelembaban
    Deskripsi:
    Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
  14. TESTO Digital Hygrometer
    BARU
    Mulai

    Rp4.999.900

    TESTO Digital Hygrometer
    Deskripsi:
    This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants.      The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds. 
    atribut:
    • Dimensions (mm): 60x38x18.5
    • Battery Type (V): 2x3 button cell (CR 2032)
    • Operating Temperature (°C): -20 to +70
    • Protection Class: IP20
  15. In-Lite LED T5 Batten
    Mulai

    Rp54.900

    In-Lite LED T5 Batten
    Deskripsi:
    Tube Light T5 INT5003LED Tube Light Series in-Lite adalah lampu penerangan yang berbentuk tabung. Lampu tube digunakan untuk menerangi atau memberi pencahayaan yang cukup pada berbagai ruangan atau area yang membutuhkan cahaya ketika gelap atau saat malam hari.Contohnya, Anda dapat menggunakan lampu tube untuk keperluan penerangan seperti cahaya papan reklame iklan dan juga bengkel.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.02
  16. TESTO Thermohygrometer
    Mulai

    Rp3.999.900

    TESTO Thermohygrometer
    Deskripsi:
    -Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
  17. OMRON Temperature Controller (Digital Controller) (48x48mm Size)
    Mulai

    Rp4.699.900

    OMRON Temperature Controller (Digital Controller) (48x48mm Size)
    Deskripsi:
    Optimal temperature control is automatically realized without bothering human hands, and both productivity and quality are easily achieved. Stable and automatic control of the temperature of the seal surface with an algorithm that measures the temperature of the seal surface and suppresses shaking Easy wiring with the Push-in Plus terminal block
  18. ICP DAS Industrial Sensor DL-10/DL-100 Series
    Mulai

    Rp1.299.900

    ICP DAS Industrial Sensor DL-10/DL-100 Series
    Deskripsi:
    The DL-10 is a RS-485 remote temperature, humidity and dew point module that gives you real time temperature, humidity and dew point information at the same time. It contains an RS-485 communication interface and an sensor for measuring temperature, humidity and dew point.The DL-10 module supports Modbus RTU communication protocol for getting measured temperature, humidity and dew point values. DCON Utility Pro provides easy and convenient interfaces for users to confi gure the module. Based on an amazing tiny form-factor, the DL-10 achieves the maximum space savings that allows it to be easily installed anywhere.Product with RoHS Certificate
    atribut:
    • COM Ports: 1 x RS-485, Non-isolated
    • COM Ports Baud Rate (bps): 1200 to 115200
    • COM Ports Data Format: (N, 8, 1)
    • Dew Point Resolution (°C): 0.1
    • Humidity Measurement Accuracy (%RH): Typical = ±3 @20 to 80
    • Power Input Range (VDC): +10 to +30
    • Temperature Measurement Accuracy (°C): Typical = ±0.4
    • Temperature Measurement Precision (°C): ±0.1
    • Temperature Measurement Resolution (°C): 0.1
  19. BUSSMANN Glass Fuses
    Mulai

    Rp459.900

    BUSSMANN Glass Fuses
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Length (inch): 1-1/4
    • Body Material: Glass
    • Body Style: Cylindrical
    • Compatible Fuse Block Series: 3823; HFA; HHN; HK; HKP; HPF; HRK; HTB; S-8000
    • DC Voltage Rating: Not Rated
    • Diameter (inch): 1/4
    • Fits Fuse Block Style: Nonrejection
    • Fuse Size (LxDia) (inch): 1-1/4x1/4
    • Visual Indication: Glass Fuse
  20. OMRON Proximity Sensor E2E Type
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
Daftar Harga temperature and humidity sensor Terbaru January 2026
OMRON Temperature And Humidity Sensor ES2-HB-N/THB-NRp3.499.900
SIEMENS Temperature & Humidity SensorsRp589.900
Smart Sensor Humidity Temperature MeterRp1.499.900
Autonics Temperature Sensors THD SeriesRp399.900
AND EnvIronmental Temperature and Humidity MeterRp1.099.900
Hioki Temperature LoggerRp3.099.900
Leka Humidity MeterRp219.900
Sato Keiryoki Mfg Optional Sensor for Temperature/Humidity Logger SK-L754 (Separate) SK-L754-2Rp1.699.900
TESTO Humidity/Temperature Probe (Digital)Rp7.099.900
SATO (Label) Digital ThermohygrometerRp1.899.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)